MAIN FILTER INC. MF0305641 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.81 Inch Height | CF8ALZ HI204904

MAIN FILTER INC. MF0305641 HI204904 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.81 Inch Height

Item: CF8ALZ Model: MF0305641Cross Ref: HI204904
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.614"
Bottom O.d.3.898"
Collapse Pressure58 psi
Cracking Pressure58 psi
Filter MediaWire Mesh
Filter Rating60 µm
Filter Size273 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.81"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.0.591"
Top O.d.3.898"

Product Details:

    • Repalcement FBN HI204904

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0301913 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.49 Inch Height | CF7ZRD HE204 MF03019134.646"2.343"116 psi6.49"4.646"2.343"Outside In599 sq. in.-
RFQ
MAIN FILTER INC. MF0301914 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 10.23 Inch Height | CF7ZRE HE206 MF03019144.173"2.835"--4.173"0.409"---
RFQ
MAIN FILTER INC. MF0301939 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 5.23 Inch Height | CF7ZTE HE325 MF03019392.756"0.492"58 psi5.23"2.756"1.142"Outside In149 sq. in.-
RFQ
MAIN FILTER INC. MF0301982 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 21.45 Inch Height | CF7ZUM HE511 MF03019827.953"6.181"-21.45"7.953"0.559"---
RFQ
MAIN FILTER INC. MF0301997 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 7.48 Inch Height | CF7ZUT HE824 MF03019974.173"2.835"145 psi7 12/25"4.173"0.409"Inside Out226 sq. in.-
RFQ
MAIN FILTER INC. MF0304275 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Buna Seal, 7.28 Inch Height | CF8ACN CL2006 MF03042754.33"1.81"145 psi7 7/25"4.33"1.81"Outside In335 sq. in.-
RFQ
MAIN FILTER INC. MF0304358 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 7.87 Inch Height | CF8AFX CRS1206 MF03043582.835"1.772"145 psi7.87"2.835"0.331"Inside Out165 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0305641 HI204904 Hydraulic Filter, Wire Mesh, 60 Micron Rating, Buna Seal, 6.81 Inch Height