MAIN FILTER INC. MF0263933 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 6.02 Inch Height | CF7WKZ G02917

MAIN FILTER INC. MF0263933 G02917 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 6.02 Inch Height

Item: CF7WKZ Model: MF0263933Cross Ref: G02917
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.559"
Bottom O.d.4.528"
Capacity34.57g
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating25 µm
Filter Size385 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.559"
Top O.d.4.528"

Product Details:

    • Repalcement PARKER G02917

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Filter SizeCapacityFilter RatingPrice
MAIN FILTER INC. MF0007484 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 8.07 Inch Height | CF6RJN MART MF0007484435 psi3.504"5.906"8.07"5.906"1172 sq. in.105.26g25 µm-
RFQ
MAIN FILTER INC. MF0035341 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 6.02 Inch Height | CF6UGX MART MF0035341435 psi2.559"4.528"6.02"4.528"385 sq. in.34.57g25 µm-
RFQ
MAIN FILTER INC. MF0183124 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 8.07 Inch Height | CF7MJF 303327 MF0183124435 psi3.504"5.906"8.07"5.906"1172 sq. in.105.26g25 µm-
RFQ
MAIN FILTER INC. MF0183452 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 6.02 Inch Height | CF7MRG 306708 MF0183452435 psi2.559"4.528"-4.528"385 sq. in.34.57g25 µm-
RFQ
MAIN FILTER INC. MF0201601 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 4.65 Inch Height | CF7NXA CS25V MF0201601145 psi1.07"2.87"4.65"2.87"284 sq. in.25.5g25 µm-
RFQ
MAIN FILTER INC. MF0201609 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 4.65 Inch Height | CF7NXE CZ25V MF0201609145 psi1.07"2.87"4.65"2.87"284 sq. in.25.5g25 µm-
RFQ
MAIN FILTER INC. MF0223126 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 4.65 Inch Height | CF7RQX P171312 MF0223126145 psi1.07"2.87"4.65"2.87"284 sq. in.25.5g25 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0263933 G02917 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 6.02 Inch Height