MAIN FILTER INC. MF0263826 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 25.55 Inch Height | CF7WGB G02808

MAIN FILTER INC. MF0263826 G02808 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 25.55 Inch Height

Item: CF7WGB Model: MF0263826Cross Ref: G02808
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.693"
Bottom O.d.3.799"
Capacity155.6g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size2103 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.693"
Top O.d.3.799"

Product Details:

    • Repalcement PARKER G02808

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.HeightCracking PressureBottom O.d.Bottom I.d.CapacityPrice
MAIN FILTER INC. MF0006201 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 4.05 Inch Height | CF6QQL MART MF0006201Glass2.028"-4.05"-2.028"0.874"--
RFQ
MAIN FILTER INC. MF0006210 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 7.63 Inch Height | CF6QQT MART MF0006210Glass3.721"-7.63"435 psi3.721"1.898"48.03g-
RFQ
MAIN FILTER INC. MF0006229 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 7.99 Inch Height | CF6QQX MART MF0006229Glass2.894"-7.99"-2.894"1.347"--
RFQ
MAIN FILTER INC. MF0006244 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 4.05 Inch Height | CF6QRF MART MF0006244Glass1.752"-4.05"435 psi1.752"0.874"4.87g-
RFQ
MAIN FILTER INC. MF0006248 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.71 Inch Height | CF6QRJ MART MF0006248Glass1.752"--435 psi1.752"0.874"11.64g-
RFQ
MAIN FILTER INC. MF0006251 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 6.71 Inch Height | CF6QRM MART MF0006251Glass1.752"-6.71"435 psi1.752"0.874"11.64g-
RFQ
MAIN FILTER INC. MF0006262 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 7.63 Inch Height | CF6QRV MART MF0006262Glass3.032"-7.63"435 psi3.032"1.898"27.07g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0263826 G02808 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 25.55 Inch Height