MAIN FILTER INC. MF0262580 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.22 Inch Height | CF7VNH FFKPVL170065ABS

MAIN FILTER INC. MF0262580 FFKPVL170065ABS Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.22 Inch Height

Item: CF7VNH Model: MF0262580Cross Ref: FFKPVL170065ABS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Capacity38.23g
Cracking Pressure305 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size408 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.701"
Top O.d.3.071"

Product Details:

    • Repalcement PARKER FFKPVL170065ABS

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.CapacityFilter SizePrice
MAIN FILTER INC. MF0005334 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 6.18 Inch Height | CF6QKY MART MF0005334Glass0.87"1.752"-6.18"1.752"---
RFQ
MAIN FILTER INC. MF0005999 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 18.5 Inch Height | CF6QLN MART MF0005999Glass1.654"3.898"145 psi18 1/2"3.898"---
RFQ
MAIN FILTER INC. MF0006011 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 6.18 Inch Height | CF6QLX MART MF0006011Glass0.87"1.752"-6.18"1.752"---
RFQ
MAIN FILTER INC. MF0006015 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 5.079 Inch Height | CF6QMB MART MF0006015Glass1.346"2.362"3045 psi5.079"2.362"16.08g172 sq. in.-
RFQ
MAIN FILTER INC. MF0006019 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 6.81 Inch Height | CF6QMF MART MF0006019Glass1.343"2.717"3045 psi6.81"2.717"29.42g314 sq. in.-
RFQ
MAIN FILTER INC. MF0006031 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 6.18 Inch Height | CF6QMN MART MF0006031Glass0.87"1.752"--1.752"---
RFQ
MAIN FILTER INC. MF0006052 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 3.89 Inch Height | CF6QNA MART MF0006052Glass1.26"2.898"363 psi3.89"2.898"18.83g201 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0262580 FFKPVL170065ABS Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.22 Inch Height