MAIN FILTER INC. MF0223113 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 8.89 Inch Height | CF7RQN P171247

MAIN FILTER INC. MF0223113 P171247 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 8.89 Inch Height

Item: CF7RQN Model: MF0223113Cross Ref: P171247
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.693"
Bottom O.d.2.756"
Filter MediaWire Mesh
Filter Rating74 µm
Seal MaterialViton
Seal TypeViton
Top I.d.1.693"
Top O.d.2.756"

Product Details:

    • Repalcement DONALDSON/FBO/DCI P171247

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Bottom I.d.Filter SizeCollapse PressurePrice
MAIN FILTER INC. MF0026171 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 9.52 Inch Height | CF6THX MART MF00261712 13/25"1.496"145 psi9 13/25"2 13/25"1.496"244 sq. in.145 psi-
RFQ
MAIN FILTER INC. MF0026172 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 9.52 Inch Height | CF6THY MART MF00261722 13/25"1.496"145 psi-2 13/25"1.496"244 sq. in.--
RFQ
MAIN FILTER INC. MF0026181 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 9.76 Inch Height | CF6TJF MART MF00261814.252"3.11"145 psi-4.252"3.11"---
RFQ
MAIN FILTER INC. MF0026187 Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 12.12 Inch Height | CF6TJK MART MF00261875.61"3.996"51 psi12 3/25"5.61"3.996"1251 sq. in.--
RFQ
MAIN FILTER INC. MF0026228 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 8.89 Inch Height | CF6TJY MART MF00262282.756"1.693"--2.756"1.693"---
RFQ
MAIN FILTER INC. MF0034920 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 9.17 Inch Height | CF6UEX MART MF00349203.661"1.732"73 psi9.17"3.661"-633 sq. in.--
RFQ
MAIN FILTER INC. MF0066698 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 9.76 Inch Height | CF7CWH EZY MF00666984.252"3.11"145 psi9 19/25"4.252"3.11"-145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0223113 P171247 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 8.89 Inch Height