MAIN FILTER INC. MF0207782 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Buna Seal, 6.26 Inch Height | CF7QMK 361741

MAIN FILTER INC. MF0207782 361741 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Buna Seal, 6.26 Inch Height

Item: CF7QMK Model: MF0207782Cross Ref: 361741
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.89"
Bottom O.d.4.02"
Filter MediaWire Mesh
Filter Rating80 µm
Seal TypeBuna N
Top I.d.2.89"
Top O.d.4.02"

Product Details:

    • Repalcement VICKERS 361741

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Seal TypeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0007655 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Buna Seal, 6.26 Inch Height | CF6RKT MART MF00076552.89"4.02"-4.02"Buna N2.89"Wire Mesh--
RFQ
MAIN FILTER INC. MF0066307 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Seal, 15.59 Inch Height | CF7CNM WT1381 MF00663073.15"4.53"-4.53"-3.15"Wire Mesh290 psi-
RFQ
MAIN FILTER INC. MF0066339 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Buna Seal, 6.26 Inch Height | CF7CNY WT507 MF00663392.89"4.02"-4.02"Buna N2.89"Wire Mesh--
RFQ
MAIN FILTER INC. MF0096424 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Buna Seal, 6.26 Inch Height | CF7EVF 941062 MF00964242.89"4.02"-4.02"Buna N2.89"Wire Mesh--
RFQ
MAIN FILTER INC. MF0183716 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Seal, 15.59 Inch Height | CF7MYQ 31117880G MF01837163.15"4.53"-4.53"-3.15"Wire Mesh290 psi-
RFQ
MAIN FILTER INC. MF0223507 Hydraulic Filter, Wire Mesh, 80 Micron Rating, Buna Seal, 6.26 Inch Height | CF7TAL P173584 MF02235072.89"4.02"6.26"4.02"Buna N2.89"Wire Mesh--
RFQ
MAIN FILTER INC. MF0587382 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 7.83 Inch Height | CG2XPN SH65398 MF05873821 7/25"2 9/25"7.83"2 9/25"Viton-Wire Mesh--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0207782 361741 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Buna Seal, 6.26 Inch Height