MAIN FILTER INC. MF0203148 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 9.25 Inch Height | CF7QGJ TECHNOLOGIES

MAIN FILTER INC. MF0203148 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 9.25 Inch Height

Item: CF7QGJ Model: MF0203148
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.654"
Bottom O.d.3.898"
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating25 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height9 1/4"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.654"
Top O.d.3.898"

Product Details:

    • Repalcement SEPARATION TECHNOLOGIES

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Filter RatingFlow DirectionPrice
MAIN FILTER INC. MF0005345 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 6.37 Inch Height | CF6QLD MART MF0005345Glass3.563"1.898"435 psi6.37"3.563"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0005348 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 12.91 Inch Height | CF6QLE MART MF0005348Glass3.563"1.898"435 psi12.91"3.563"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0006005 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 3.66 Inch Height | CF6QLR MART MF0006005Glass1.378"0.476"3045 psi3.66"1.378"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0006009 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 3.58 Inch Height | CF6QLV MART MF0006009Glass1.752"0.87"3045 psi3.58"1.752"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0006013 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 6.18 Inch Height | CF6QLZ MART MF0006013Glass1.752"0.87"3045 psi6.18"1.752"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0006017 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 4.52 Inch Height | CF6QMD MART MF0006017Glass2.717"1.346"3045 psi4 13/25"2.717"25 µmOutside In-
RFQ
MAIN FILTER INC. MF0006021 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 6.81 Inch Height | CF6QMH MART MF0006021Glass2.717"1.343"3045 psi6.81"2.717"25 µmOutside In-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0203148 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 9.25 Inch Height