MAIN FILTER INC. MF0203094 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 16.575 Inch Height | CF7QEL TECHNOLOGIES

MAIN FILTER INC. MF0203094 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 16.575 Inch Height

Item: CF7QEL Model: MF0203094
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.11"
Filter MediaGlass
Filter Rating25 µm
Seal MaterialViton
Seal TypeViton
Top I.d.2.008"
Top O.d.3.11"

Product Details:

    • Repalcement SEPARATION TECHNOLOGIES

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter RatingBottom I.d.Filter SizeCapacityPrice
MAIN FILTER INC. MF0056465 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 14.646 Inch Height | CF6VCW MART MF00564653.78"5.984"-5.984"10 µm3.878"445 sq. in.43.54g-
RFQ
MAIN FILTER INC. MF0056469 Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 14.646 Inch Height | CF6VCX MART MF00564693.78"5.984"14.646"5.984"25 µm3.878"445 sq. in.39.93g-
RFQ
MAIN FILTER INC. MF0056471 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 14.646 Inch Height | CF6VCY MART MF00564713.78"5.984"-5.984"3 µm3.878"445 sq. in.32.91g-
RFQ
MAIN FILTER INC. MF0056473 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 14.646 Inch Height | CF6VCZ MART MF00564733.78"5.984"14.646"5.984"5 µm3.878"445 sq. in.41.67g-
RFQ
MAIN FILTER INC. MF0056475 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 23.465 Inch Height | CF6VDA MART MF00564753.78"5.984"-5.984"5 µm3.878"---
RFQ
MAIN FILTER INC. MF0056477 Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 36.496 Inch Height | CF6VDB MART MF00564773.78"5.984"36.496"5.984"10 µm3.878"---
RFQ
MAIN FILTER INC. MF0056481 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 36.496 Inch Height | CF6VDC MART MF00564813.78"5.984"-5.984"25 µm3.878"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0203094 Interchange Hydraulic Filter, Glass, 25 Micron, Viton Seal, 16.575 Inch Height