MAIN FILTER INC. MF0202490 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.07 Inch Height | CF7PPB TECHNOLOGIES

MAIN FILTER INC. MF0202490 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.07 Inch Height

Item: CF7PPB Model: MF0202490
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Capacity44.85g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size479 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height8.07"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.634"
Top O.d.3.071"

Product Details:

    • Repalcement SEPARATION TECHNOLOGIES

Product Variants

ProductModelFilter MediaTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Flow DirectionCapacityPrice
MAIN FILTER INC. MF0006416 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 16.22 Inch Height | CF6QWF MART MF0006416Glass4.488"--16.22"4.488"---
RFQ
MAIN FILTER INC. MF0006769 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.99 Inch Height | CF6QZU MART MF0006769Glass2.362"435 psi--2.362"Outside In21.55g-
RFQ
MAIN FILTER INC. MF0007069 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 36.25 Inch Height | CF6REL MART MF0007069Glass5.65"435 psi-36 1/4"5.65"Outside In447.32g-
RFQ
MAIN FILTER INC. MF0007075 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.27 Inch Height | CF6REM MART MF0007075Glass3.9"145 psi2.03"-3.9"Outside In47.41g-
RFQ
MAIN FILTER INC. MF0007081 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 7.99 Inch Height | CF6REP MART MF0007081Glass2.362"435 psi-7.99"2.362"Outside In20.22g-
RFQ
MAIN FILTER INC. MF0007219 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 5.66 Inch Height | CF6RGW MART MF0007219Glass2.362"435 psi--2.362"Outside In13.36g-
RFQ
MAIN FILTER INC. MF0007321 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 4.13 Inch Height | CF6RHH MART MF0007321Glass1.378"435 psi-4.13"1.378"Outside In4.55g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0202490 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 8.07 Inch Height