MAIN FILTER INC. MF0201618 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height | CF7NXJ D3

MAIN FILTER INC. MF0201618 D3 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height

Item: CF7NXJ Model: MF0201618Cross Ref: D3
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.87"
Capacity13.01g
Cracking Pressure145 psi
Filter MediaCellulose
Filter Rating3 µm
Filter Size289 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height4.65"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.07"
Top O.d.2.87"

Product Details:

    • Repalcement SCHROEDER D3

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0004006 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height | CF6QFH MART MF0004006Cellulose145 psi4.65"-13°F248°F1.07"2.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0004014 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 4.65 Inch Height | CF6QFN MART MF0004014Cellulose145 psi4.65"-13°F248°F1.07"2.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0067106 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height | CF7CXQ EZY MF0067106Cellulose145 psi4.65"-13°F248°F1.07"2.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0067173 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height | CF7CYK EZY MF0067173Cellulose145 psi4.65"-13°F248°F1.07"2.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0201555 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height | CF7NWJ C3 MF0201555Cellulose145 psi4.65"-13°F248°F1.07"2.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0201556 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 4.65 Inch Height | CF7NWK C5 MF0201556Cellulose145 psi4.65"-13°F248°F1.07"2.87"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0201602 Hydraulic Filter, Cellulose, 3 Micron Rating, Buna Seal, 4.65 Inch Height | CF7NXB CS3 MF0201602Cellulose145 psi4.65"-13°F248°F1.07"2.87"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0201618 D3 Interchange Hydraulic Filter, Cellulose, 3 Micron, Buna Seal, 4.65 Inch Height