MAIN FILTER INC. MF0201527 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 4.86 Inch Height | CF7NVQ AZ15

MAIN FILTER INC. MF0201527 AZ15 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 4.86 Inch Height

Item: CF7NVQ Model: MF0201527Cross Ref: AZ15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.075"
Bottom O.d.2.87"
Collapse Pressure150 psi
Cracking Pressure150 psi
Filter MediaGlass
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height4.86"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.075"
Top O.d.2.87"

Product Details:

    • Repalcement SCHROEDER AZ15

Product Variants

ProductModelTop O.d.Top I.d.Max. Operating Temp.Cracking PressureHeightBottom O.d.Seal TypeFlow DirectionPrice
MAIN FILTER INC. MF0004909 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 11.02 Inch Height | CF6QJX MART MF00049095 3/25"3.35"248°F145 psi-5 3/25"Buna NOutside In-
RFQ
MAIN FILTER INC. MF0004912 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 11.02 Inch Height | CF6QJY MART MF00049125 3/25"3.35"248°F145 psi11.02"5 3/25"Buna NOutside In-
RFQ
MAIN FILTER INC. MF0005973 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 9.69 Inch Height | CF6QLJ MART MF00059732.87"1.075"248°F150 psi9.69"2.87"VitonOutside In-
RFQ
MAIN FILTER INC. MF0006095 Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 14.567 Inch Height | CF6QPL MART MF00060952.874"1.535"248°F150 psi14.567"2.874"VitonOutside In-
RFQ
MAIN FILTER INC. MF0006189 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 8.03 Inch Height | CF6QQC MART MF00061891.77"0.77"248°F150 psi8.03"1.77"VitonOutside In-
RFQ
MAIN FILTER INC. MF0007480 Interchange Hydraulic Filter, Glass, 10 Micron, Viton Seal, 14.567 Inch Height | CF6RJM MART MF00074802.874"1.535"248°F150 psi-2.874"VitonOutside In-
RFQ
MAIN FILTER INC. MF0025850 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 24.65 Inch Height | CF6TEU MART MF00258505.98"3 1/2"248°F435 psi-5.98"Buna NInside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0201527 AZ15 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 4.86 Inch Height