MAIN FILTER INC. MF0191974 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 7.48 Inch Height | CF7NBF FERGUSON

MAIN FILTER INC. MF0191974 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 7.48 Inch Height

Item: CF7NBF Model: MF0191974
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.39"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size163 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height7 12/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Thread11 BSP
Thread Size2"
Top O.d.3.39"

Product Details:

    • Repalcement MASSEY FERGUSON

Product Variants

ProductModelTop O.d.HeightCracking PressureTop I.d.Bottom O.d.Filter SizeSeal TypeThreadPrice
MAIN FILTER INC. MF0007609 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, BUNA Seal, 7.09 Inch Height | CF6RKG MART MF00076094 1/4"7.09"-1.81"4 1/4"-Buna N--
RFQ
MAIN FILTER INC. MF0034030 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 2.8 Inch Height | CF6TVP MART MF00340302 13/25"2.8 mm14 psi-2 13/25"47 sq. in.-14 BSP-
RFQ
MAIN FILTER INC. MF0034040 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Seal, 7.48 Inch Height | CF6TVV MART MF00340403.39"7 12/25"145 psi-3.39"163 sq. in.-11 BSP-
RFQ
MAIN FILTER INC. MF0037989 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 5.71 Inch Height | CF6UTP MART MF00379893.9"5.71"145 psi0.35"3.9"120 sq. in.Buna N--
RFQ
MAIN FILTER INC. MF0066320 Interchange Hydraulic Filter, Wire Mesh, 125 Micron, Buna Seal, 5.71 Inch Height | CF7CNQ WT158 MF00663203.9"5.71"145 psi0.35"3.9"120 sq. in.Buna N--
RFQ
MAIN FILTER INC. MF0066337 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Felt Seal, 4 Inch Height | CF7CNX WT495 MF00663371.39"4"145 psi-2.11"41 sq. in.Felt--
RFQ
MAIN FILTER INC. MF0066340 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 7.48 Inch Height | CF7CNZ WT526 MF00663403.39"7 12/25"145 psi-3.39"163 sq. in.-11 BSP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0191974 Interchange Hydraulic Filter, Wire Mesh, 125 Micron Rating, Seal, 7.48 Inch Height