MAIN FILTER INC. MF0182875 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 10.03 Inch Height | CF7MAN 300825

MAIN FILTER INC. MF0182875 300825 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 10.03 Inch Height

Item: CF7MAN Model: MF0182875Cross Ref: 300825
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Filter MediaWire Mesh
Filter Rating100 µm
Height10.03"
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement INTERNORMEN 300825

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0065954 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 11.41 Inch Height | CF7CFD S620T100 MF00659544.961"3.622"-73 psi4.961"Inside Out425 sq. in.3.622"-
RFQ
MAIN FILTER INC. MF0306710 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 5.59 Inch Height | CF8BEA MART MF03067103.287"1.866"5.59"-3.287"----
RFQ
MAIN FILTER INC. MF0431333 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 8.74 Inch Height | CG2ABE XH04283 MF04313332.913"1.496"8.74"-2.913"--1.811"-
RFQ
MAIN FILTER INC. MF0431480 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 3.62 Inch Height | CG2ACX XH04381 MF04314802.087"1.004"3.62"435 psi2.087"Outside In68 sq. in.1.299"-
RFQ
MAIN FILTER INC. MF0431650 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 10.74 Inch Height | CG2AEE XH04493 MF04316504.016"-10.74"-4.016"--2 12/25"-
RFQ
MAIN FILTER INC. MF0432491 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 11.41 Inch Height | CG2AXD XH04716 MF04324914.961"3.622"-73 psi4.961"Inside Out425 sq. in.3.622"-
RFQ
MAIN FILTER INC. MF0594463 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 5.59 Inch Height | CG3DFP R900224806 MF05944633.287"1.866"-435 psi3.287"Outside In366 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0182875 300825 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 10.03 Inch Height