MAIN FILTER INC. MF0178714 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 3.54 Inch Height | CF7LBK 0060D074WV

MAIN FILTER INC. MF0178714 0060D074WV Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 3.54 Inch Height

Item: CF7LBK Model: MF0178714Cross Ref: 0060D074WV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.752"
Filter MediaWire Mesh
Filter Rating80 µm
Height3.54"
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.752"

Product Details:

    • Repalcement HYDAC/HYCON 0060D074WV

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0178364 Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 12.91 Inch Height | CF7KPQ 2055871 MF01783641.894"3.563"12.91"-3.563"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0178521 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 7.04 Inch Height | CF7KWF 2062331 MF01785211.898"3.032"-435 psi3.032"310 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0178530 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 3.54 Inch Height | CF7KWM 2062393 MF01785300.87"1.752"3.54"-1.752"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0178546 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 5 Inch Height | CF7KXC 2062455 MF01785461.346"2.362"5 mm-2.362"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0178712 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 3.54 Inch Height | CF7LBJ 0060D074W MF01787120.87"1.752"3.54"-1.752"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0178717 Interchange Hydraulic Filter, Wire Mesh, 80 Micron, Viton Seal, 3.54 Inch Height | CF7LBM 0060D74W MF01787170.87"1.752"3.54"-1.752"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0178718 Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 3.54 Inch Height | CF7LBN 0060D74WV MF01787180.87"1.752"3.54"-1.752"--Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0178714 0060D074WV Interchange Hydraulic Filter, Wire Mesh, 80 Micron Rating, Viton Seal, 3.54 Inch Height