MAIN FILTER INC. MF0096326 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 6.77 Inch Height | CF7EUA 935223

MAIN FILTER INC. MF0096326 935223 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 6.77 Inch Height

Item: CF7EUA Model: MF0096326Cross Ref: 935223
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Filter MediaGlass
Filter Rating3 µm
Height6.77"
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement PARKER 935223

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0096326 935223 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 6.77 Inch Height