MAIN FILTER INC. MF0094163 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 6.496 Inch Height | CF7DZJ 922972

MAIN FILTER INC. MF0094163 922972 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 6.496 Inch Height

Item: CF7DZJ Model: MF0094163Cross Ref: 922972
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.409"
Bottom O.d.2.874"
Collapse Pressure72 psi
Cracking Pressure72 psi
Filter MediaWire Mesh
Filter Rating74 µm
Filter Size160 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height6.496"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.2.409"
Top O.d.2.874"

Product Details:

    • Repalcement PARKER 922972

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Price
MAIN FILTER INC. MF0066296 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Seal, 6.496 Inch Height | CF7CNG WT1282 MF00662962.409"2.874"6.496"2.874"2.409"Wire Mesh72 psi-13°F-
RFQ
MAIN FILTER INC. MF0066299 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 8.996 Inch Height | CF7CNJ FILTER MF00662994 19/25"5.492"8.996"5.492"4 19/25"Wire Mesh72 psi-13°F-
RFQ
MAIN FILTER INC. MF0066599 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 6.496 Inch Height | CF7CWG EZY MF00665992.409"2.874"6.496"2.874"2.409"Wire Mesh72 psi-13°F-
RFQ
MAIN FILTER INC. MF0095533 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 8.996 Inch Height | CF7EGX 927093 MF00955334 19/25"5.492"8.996"5.492"4 19/25"Wire Mesh72 psi-13°F-
RFQ
MAIN FILTER INC. MF0096377 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 6.496 Inch Height | CF7EVA 938565 MF00963772.409"2.874"6.496"2.874"2.409"Wire Mesh72 psi-13°F-
RFQ
MAIN FILTER INC. MF0198159 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 8.996 Inch Height | CF7NLC 10112074W MF01981594 19/25"5.492"8.996"5.492"4 19/25"Wire Mesh72 psi-13°F-
RFQ
MAIN FILTER INC. MF0223110 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Seal, 6.496 Inch Height | CF7RQL P171244 MF02231102.409"2.874"6.496"2.874"2.409"Wire Mesh72 psi-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0094163 922972 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Seal, 6.496 Inch Height