MAIN FILTER INC. MF0090770 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 9.25 Inch Height | CF7DVB EZY

MAIN FILTER INC. MF0090770 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 9.25 Inch Height

Item: CF7DVB Model: MF0090770
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.654"
Bottom O.d.3.898"
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating10 µm
Filter Size197 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height9 1/4"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.654"
Top O.d.3.898"

Product Details:

    • Repalcement FLOW EZY

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0007593 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 9.25 Inch Height | CF6RJZ MART MF00075931.654"3.898"9 1/4"145 psi3.898"197 sq. in.145 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008166 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 7.04 Inch Height | CF6RNV MART MF00081661.898"3.032"7 1/25"435 psi3.032"310 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008442 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 4.44 Inch Height | CF6RRV MART MF00084421.004"1.772"4 11/25"-1.772"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008443 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 4.48 Inch Height | CF6RRW MART MF00084431"1.772"4 12/25"-1.772"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008466 Interchange Hydraulic Filter, Wire Mesh, 10 Micron Rating, Viton Seal, 6.18 Inch Height | CF6RTE MART MF00084660.87"1.752"6.18"-1.752"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008517 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 3.7 Inch Height | CF6RTM MART MF00085170.965"2.087"3.7"435 psi2.087"69 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0026089 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 3.54 Inch Height | CF6THE MART MF00260890.898"1.654"3.54"363 psi1.654"63 sq. in.-Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0090770 Interchange Hydraulic Filter, Wire Mesh, 10 Micron, Viton Seal, 9.25 Inch Height