MAIN FILTER INC. MF0066897 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 9.52 Inch Height | CF7CXK EZY

MAIN FILTER INC. MF0066897 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 9.52 Inch Height

Item: CF7CXK Model: MF0066897
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.496"
Bottom O.d.2 13/25"
Filter MediaGlass
Filter Rating40 µm
Height9 13/25"
Seal TypeBuna N
Top I.d.1.496"
Top O.d.2 13/25"

Product Details:

    • Repalcement FLOW EZY

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0066870 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 8.89 Inch Height | CF7CXC EZY MF00668701.693"2.756"145 psi8.89"2.756"Inside Out1.693"145 psi-
RFQ
MAIN FILTER INC. MF0094089 Interchange Hydraulic Filter, Glass, 40 Micron, Buna Seal, 9.52 Inch Height | CF7DZD 922783 MF00940891.496"2 13/25"--2 13/25"-1.496"--
RFQ
MAIN FILTER INC. MF0094365 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 8.89 Inch Height | CF7EBG 924730 MF00943651.693"2.756"145 psi8.89"2.756"Inside Out1.693"145 psi-
RFQ
MAIN FILTER INC. MF0119912 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 8.89 Inch Height | CF7FQG 60S40A MF01199121.693"2.756"145 psi8.89"2.756"Inside Out1.693"145 psi-
RFQ
MAIN FILTER INC. MF0222408 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 12.12 Inch Height | CF7RGR P166204 MF02224083.996"5.61"51 psi12 3/25"5.61"Outside In3.996"51 psi-
RFQ
MAIN FILTER INC. MF0348150 Interchange Hydraulic Filter, Glass, 40 Micron, Buna Seal, 12.12 Inch Height | CF8LTQ PT8376MPG MF03481503.996"5.61"51 psi12 3/25"5.61"Outside In3.996"--
RFQ
MAIN FILTER INC. MF0609655 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 9.17 Inch Height | CG3QNN FILTERS MF06096551.732"3.661"73 psi9.17"3.661"Outside In-73 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066897 Interchange Hydraulic Filter, Glass, 40 Micron Rating, Buna Seal, 9.52 Inch Height