MAIN FILTER INC. MF0066576 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 4.45 Inch Height | CF7CWD WG430

MAIN FILTER INC. MF0066576 WG430 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 4.45 Inch Height

Item: CF7CWD Model: MF0066576Cross Ref: WG430
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.77"
Filter MediaGlass
Filter Rating5 µm
Height4.45"
Top I.d.1"
Top O.d.1.77"

Product Details:

    • Repalcement FILTREC WG430

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureMax. Operating Temp.HeightBottom O.d.Seal TypeFlow DirectionPrice
MAIN FILTER INC. MF0005980 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 9.49 Inch Height | CF6QLL MART MF00059802.87"1.07"145 psi248°F9.49"2.87"VitonOutside In-
RFQ
MAIN FILTER INC. MF0006101 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 14.567 Inch Height | CF6QPM MART MF00061012.874"1.535"150 psi248°F-2.874"VitonOutside In-
RFQ
MAIN FILTER INC. MF0006370 Interchange Hydraulic Filter, Glass, 5 Micron, Cork Seal, 18.31 Inch Height | CF6QVH MART MF00063704 24/25"3.31"145 psi248°F-4 24/25"CorkOutside In-
RFQ
MAIN FILTER INC. MF0024429 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 16.02 Inch Height | CF6TCR MART MF00244294.37"2.441"100 psi248°F16.02"4.37"Buna NInside Out-
RFQ
MAIN FILTER INC. MF0027373 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 9.49 Inch Height | CF6TMT MART MF00273732.87"1.07"145 psi248°F9.49"2.87"VitonOutside In-
RFQ
MAIN FILTER INC. MF0029241 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 3.29 Inch Height | CF6TTV MART MF00292411.26"0.38"3045 psi248°F3.29"1.26"Buna NOutside In-
RFQ
MAIN FILTER INC. MF0034124 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 9.57 Inch Height | CF6TXC MART MF00341241.85"0.87"304 psi248°F9.57"1.85"Buna NInside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066576 WG430 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Seal, 4.45 Inch Height