MAIN FILTER INC. MF0066352 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 11.81 Inch Height | CF7CPF WT643

MAIN FILTER INC. MF0066352 WT643 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 11.81 Inch Height

Item: CF7CPF Model: MF0066352Cross Ref: WT643
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2 9/25"
Bottom O.d.4 18/25"
Cracking Pressure304 psi
Filter MediaWire Mesh
Filter Rating40 µm
Filter Size692 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height11.81"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.2 9/25"
Top O.d.4 18/25"

Product Details:

    • Repalcement FILTREC WT643

Product Variants

ProductModelTop O.d.Cracking PressureTop I.d.HeightBottom O.d.Filter SizeBottom I.d.Seal TypePrice
MAIN FILTER INC. MF0034031 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 11.81 Inch Height | CF6TVQ MART MF00340314 18/25"304 psi2 9/25"11.81"4 18/25"692 sq. in.2 9/25"--
RFQ
MAIN FILTER INC. MF0066287 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 3.27 Inch Height | CF7CNB WT1186 MF00662871.77"145 psi0.95"3.27"1.77"--Viton-
RFQ
MAIN FILTER INC. MF0066726 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 5.382 Inch Height | CF7CWL EZY MF00667264"-4"5.382"4"-3"--
RFQ
MAIN FILTER INC. MF0092824 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 5.382 Inch Height | CF7DXF 906451 MF00928244"-4"-4"-3"--
RFQ
MAIN FILTER INC. MF0166850 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 3.27 Inch Height | CF7JTA 20004G40A000V MF01668501.77"145 psi0.95"3.27"1.77"--Viton-
RFQ
MAIN FILTER INC. MF0166851 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 3.27 Inch Height | CF7JTB MART MF01668511.77"145 psi0.95"3.27"1.77"--Viton-
RFQ
MAIN FILTER INC. MF0198405 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 5.382 Inch Height | CF7NMQ 200DC40W MF01984054"-4"-4"-3"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066352 WT643 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 11.81 Inch Height