MAIN FILTER INC. MF0066278 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height | CF7CMV WT1115

MAIN FILTER INC. MF0066278 WT1115 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height

Item: CF7CMV Model: MF0066278Cross Ref: WT1115
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2 19/25"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating110 µm
Filter Size205 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height10.51"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1"
Top O.d.2 19/25"

Product Details:

    • Repalcement FILTREC WT1115

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0223767 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height | CF7TEU P177405 MF0223767Wire Mesh145 psi10.51"-13°F248°F1"2 19/25"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0223768 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height | CF7TEV MART MF0223768Wire Mesh145 psi10.51"-13°F248°F1"2 19/25"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0354305 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height | CF8LWG 122028 MF0354305Wire Mesh145 psi10.51"-13°F248°F1"2 19/25"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0613732 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height | CG3TLX FILTERS MF0613732Wire Mesh145 psi10.51"-13°F248°F1"2 19/25"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066278 WT1115 Interchange Hydraulic Filter, Wire Mesh, 110 Micron Rating, Seal, 10.51 Inch Height