MAIN FILTER INC. MF0066124 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 8.15 Inch Height | CF7CKD FILTER

MAIN FILTER INC. MF0066124 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 8.15 Inch Height

Item: CF7CKD Model: MF0066124
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.969"
Capacity15.96g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size163 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.083"
Top O.d.2.047"

Product Details:

    • Repalcement MAIN FILTER

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizeCapacityPrice
MAIN FILTER INC. MF0065942 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 11.81 Inch Height | CF7CEV S610G10 MF00659422.835"1.772"-11.81"2.835"----
RFQ
MAIN FILTER INC. MF0065952 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 11.41 Inch Height | CF7CFC S620G10 MF00659524.961"3.622"73 psi11.41"4.961"Inside Out829 sq. in.81.15g-
RFQ
MAIN FILTER INC. MF0066046 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 15.75 Inch Height | CF7CHJ WG351 MF00660461.85"1"435 psi15 3/4"1.85"Outside In310 sq. in.30.35g-
RFQ
MAIN FILTER INC. MF0066099 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 4.213 Inch Height | CF7CJM FILTER MF00660992.047"1.083"145 psi-1.969"Inside Out163 sq. in.15.96g-
RFQ
MAIN FILTER INC. MF0301958 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 11.41 Inch Height | CF7ZTW HE369 MF03019584.961"3.622"73 psi-4.961"Inside Out829 sq. in.81.15g-
RFQ
MAIN FILTER INC. MF0301999 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 9.8 Inch Height | CF7ZUV HE884 MF03019992.362"1.063"145 psi9 4/5"2.362"Inside Out275 sq. in.26.87g-
RFQ
MAIN FILTER INC. MF0305550 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.59 Inch Height | CF8AJJ HI104674 MF03055503.287"1.866"3045 psi-3.287"Outside In339 sq. in.33.17g-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0066124 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 8.15 Inch Height