MAIN FILTER INC. MF0065989 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 10.74 Inch Height | CF7CFY WG202

MAIN FILTER INC. MF0065989 WG202 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 10.74 Inch Height

Item: CF7CFY Model: MF0065989Cross Ref: WG202
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.26"
Bottom O.d.3.13"
Capacity50.62g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size684 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.74"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top O.d.3.13"

Product Details:

    • Repalcement FILTREC WG202

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Seal TypeFlow DirectionGasket MaterialPrice
MAIN FILTER INC. MF0005967 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 4.86 Inch Height | CF6QLF MART MF00059672.87"1.075"--2.87"Viton---
RFQ
MAIN FILTER INC. MF0006151 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 9.49 Inch Height | CF6QPR MART MF00061512.87"1 13/25"-145 psi2.87"VitonOutside InViton-
RFQ
MAIN FILTER INC. MF0006348 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 8.03 Inch Height | CF6QVA MART MF00063481.77"0.77"8.03"150 psi1.77"VitonOutside InViton-
RFQ
MAIN FILTER INC. MF0006368 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Cork Seal, 18.31 Inch Height | CF6QVG MART MF00063684 24/25"3.31"18.31"145 psi4 24/25"CorkOutside InCork-
RFQ
MAIN FILTER INC. MF0006502 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 9.49 Inch Height | CF6QYT MART MF00065022.87"1.07"-145 psi2.87"VitonOutside InViton-
RFQ
MAIN FILTER INC. MF0006574 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 4.86 Inch Height | CF6QZG MART MF00065742.87"1.075"4.86"-2.87"Viton---
RFQ
MAIN FILTER INC. MF0034147 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 11.3 Inch Height | CF6TXM MART MF00341473.07"1.69"11.3"3045 psi3.07"VitonOutside InViton-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0065989 WG202 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 10.74 Inch Height