MAIN FILTER INC. MF0065890 Hydraulic Filter, Cellulose, 10 Micron, Guarnital Seal, 7.55 Inch Height | CF7CDM S420C10

MAIN FILTER INC. MF0065890 S420C10 Hydraulic Filter, Cellulose, 10 Micron, Guarnital Seal, 7.55 Inch Height

Item: CF7CDM Model: MF0065890Cross Ref: S420C10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.01"
Bottom O.d.3.31"
Capacity9.36g
Cracking Pressure51 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size234 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialGuarnital
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeGuarnital
Top I.d.1.61"
Top O.d.3.33"

Product Details:

    • Repalcement FILTREC S420C10

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Filter SizeCapacityBottom I.d.Price
MAIN FILTER INC. MF0065904 Hydraulic Filter, Cellulose, 10 Micron Rating, Guarnital Seal, 9.88 Inch Height | CF7CDV S440C10 MF006590473 psi3.74"5 24/25"9 22/25"5 24/25"903 sq. in.36.11g5.31"-
RFQ
MAIN FILTER INC. MF0092634 Hydraulic Filter, Cellulose, 10 Micron Rating, Guarnital Seal, 7.55 Inch Height | CF7DWV 901274 MF009263451 psi1.61"3.33"7.55"3.31"234 sq. in.9.36g2.01"-
RFQ
MAIN FILTER INC. MF0092708 Hydraulic Filter, Cellulose, 10 Micron, Guarnital Seal, 9.88 Inch Height | CF7DWY 901662 MF009270873 psi3.74"5 24/25"9 22/25"5 24/25"903 sq. in.36.11g5.31"-
RFQ
MAIN FILTER INC. MF0339259 Hydraulic Filter, Cellulose, 10 Micron Rating, Guarnital Seal, 7.55 Inch Height | CF8KKB G00587 MF033925951 psi1.61"3.33"7.55"3.31"234 sq. in.9.36g2.01"-
RFQ
MAIN FILTER INC. MF0432371 Hydraulic Filter, Cellulose, 10 Micron, Guarnital Seal, 7.55 Inch Height | CG2ATE XH04671 MF043237151 psi1.61"3.33"-3.31"234 sq. in.9.36g2.01"-
RFQ
MAIN FILTER INC. MF0432393 Hydraulic Filter, Cellulose, 10 Micron Rating, Guarnital Seal, 9.88 Inch Height | CG2ATU G00603 MF043239373 psi3.74"5 24/25"9 22/25"5 24/25"903 sq. in.36.11g5.31"-
RFQ
MAIN FILTER INC. MF0603426 Hydraulic Filter, Cellulose, 10 Micron, Guarnital Seal, 7.55 Inch Height | CG3KUC S38E10C MF060342651 psi1.61"3.33"-3.31"234 sq. in.9.36g2.01"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0065890 S420C10 Hydraulic Filter, Cellulose, 10 Micron, Guarnital Seal, 7.55 Inch Height