MAIN FILTER INC. MF0065790 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 7.79 Inch Height | CF7CBG S233T25

MAIN FILTER INC. MF0065790 S233T25 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 7.79 Inch Height

Item: CF7CBG Model: MF0065790Cross Ref: S233T25
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.661"
Bottom O.d.5.354"
Collapse Pressure44 psi
Cracking Pressure44 psi
Filter MediaWire Mesh
Filter Rating25 µm
Filter Size423 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Height7.79"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.3.661"
Top O.d.5.354"

Product Details:

    • Repalcement FILTREC S233T25

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0065687 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 8.26 Inch Height | CF7CAD S141T25 MF00656873.898"2.047"8.26"73 psi3.898"Outside In339 sq. in.2.047"-
RFQ
MAIN FILTER INC. MF0065775 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 7.79 Inch Height | CF7CAU S230T25 MF00657753.504"2.284"7.79"44 psi3.504"Inside Out243 sq. in.2.284"-
RFQ
MAIN FILTER INC. MF0065780 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 7.79 Inch Height | CF7CAY S231T25 MF00657803.898"2.559"7.79"-3.898"--2.559"-
RFQ
MAIN FILTER INC. MF0065785 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 7.79 Inch Height | CF7CBC S232T25 MF00657854.724"3.032"7.79"44 psi4.724"Inside Out363 sq. in.3.032"-
RFQ
MAIN FILTER INC. MF0065957 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 11.41 Inch Height | CF7CFF S620T25 MF00659574.961"3.622"-73 psi4.961"Inside Out425 sq. in.3.622"-
RFQ
MAIN FILTER INC. MF0304241 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 7.79 Inch Height | CF8ACD CF1203 MF03042413.504"2.284"-44 psi3.504"Inside Out243 sq. in.2.284"-
RFQ
MAIN FILTER INC. MF0304243 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Seal, 7.79 Inch Height | CF8ACF CF2003 MF03042433.898"2.559"--3.898"--2.559"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0065790 S233T25 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Seal, 7.79 Inch Height