MAIN FILTER INC. MF0061838 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 14.8 Inch Height | CF6ZVP DVD2460B25B

MAIN FILTER INC. MF0061838 DVD2460B25B Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 14.8 Inch Height

Item: CF6ZVP Model: MF0061838Cross Ref: DVD2460B25B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.913"
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating25 µm
Filter Size527 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height14 4/5"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.587"
Top O.d.2.913"

Product Details:

    • Repalcement FILTREC DVD2460B25B

Product Variants

ProductModelTop O.d.HeightTop I.d.Cracking PressureBottom O.d.Filter SizeCollapse PressureBottom I.d.Price
MAIN FILTER INC. MF0058371 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 3.38 Inch Height | CF6WFG D110T25A MF00583711.772"3.38"1"305 psi1.772"61 sq. in.---
RFQ
MAIN FILTER INC. MF0058411 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 4.44 Inch Height | CF6WGV D111T25A MF00584111.772"4 11/25"1.004"305 psi1.772"81 sq. in.305 psi--
RFQ
MAIN FILTER INC. MF0058413 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 4.48 Inch Height | CF6WGX D111T25B MF00584131.772"4 12/25"1"-1.772"----
RFQ
MAIN FILTER INC. MF0058453 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 8.22 Inch Height | CF6WJH D112T25A MF00584531.772"8.22"1.004"305 psi1.772"155 sq. in.305 psi--
RFQ
MAIN FILTER INC. MF0058455 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 8.26 Inch Height | CF6WJK D112T25B MF00584551.772"8.26"1"3045 psi1.772"147 sq. in.3045 psi--
RFQ
MAIN FILTER INC. MF0058495 Interchange Hydraulic Filter, Wire Mesh, 25 Micron, Viton Seal, 4.56 Inch Height | CF6WKR D120T25A MF00584952.087"4 14/25"0.965"305 psi2.087"144 sq. in.---
RFQ
MAIN FILTER INC. MF0058621 Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 4.72 Inch Height | CF6WNT D130T25A MF00586212.087"4 18/25"1.083"305 psi2.087"-305 psi--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0061838 DVD2460B25B Interchange Hydraulic Filter, Wire Mesh, 25 Micron Rating, Viton Seal, 14.8 Inch Height