MAIN FILTER INC. MF0058085 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 5.748 Inch Height | CF6WBH A210C10BM

MAIN FILTER INC. MF0058085 A210C10BM Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 5.748 Inch Height

Item: CF6WBH Model: MF0058085Cross Ref: A210C10BM
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.78"
Burst Pressure304.6 psi
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height5.748"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread14 BSP
Top O.d.3.78"

Product Details:

    • Repalcement FILTREC A210C10BM

Product Variants

ProductModelFilter MediaCracking PressureFilter RatingFilter SizeCollapse PressureHeightTop O.d.Min. Operating Temp.Price
MAIN FILTER INC. MF0058086 Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 5.748 Inch Height | CF6WBJ A210C25BM MF0058086Cellulose72.5 psi20 µm375 sq. in.72.5 psi5.748"3.78"-13°F-
RFQ
MAIN FILTER INC. MF0058088 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 5.748 Inch Height | CF6WBK A210G06BM MF0058088Glass145 psi5 µm295 sq. in.-5.748"3.78"-13°F-
RFQ
MAIN FILTER INC. MF0058089 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 5.748 Inch Height | CF6WBL A210G10BM MF0058089Glass-10 µm--5.748"3.78"--
RFQ
MAIN FILTER INC. MF0058090 Interchange Spin-On Filter, Glass, 25 Micron, Buna Seal, 5.748 Inch Height | CF6WBM A210G25BM MF0058090Glass-25 µm--5.748"3.78"--
RFQ
MAIN FILTER INC. MF0058091 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF6WBN A210T125BM MF0058091Wire Mesh145 psi125 µm161 sq. in.145 psi5.748"3.78"-13°F-
RFQ
MAIN FILTER INC. MF0058092 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 5.748 Inch Height | CF6WBP A210T60BM MF0058092Wire Mesh145 psi60 µm161 sq. in.-5.748"3.78"-13°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058085 A210C10BM Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 5.748 Inch Height