MAIN FILTER INC. MF0058067 Spin-On Filter, Glass/Water Removal, 25 Micron Rating, Buna Seal, 6.969 Inch Height | CF6WAN A150GW25

MAIN FILTER INC. MF0058067 A150GW25 Spin-On Filter, Glass/Water Removal, 25 Micron Rating, Buna Seal, 6.969 Inch Height

Item: CF6WAN Model: MF0058067Cross Ref: A150GW25
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5"
Filter MediaGlass, Water Removal
Filter Rating25 µm
Height6.969"
Seal TypeBuna N
Top O.d.5"

Product Details:

    • Repalcement FILTREC A150GW25

Product Variants

ProductModelFilter MediaTop O.d.HeightCracking PressureBottom O.d.Filter RatingFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0058057 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 6.94 Inch Height | CF6WAC A150C10 MF0058057Cellulose5.06"6.94"72.5 psi5.06"10 µm536 sq. in.--
RFQ
MAIN FILTER INC. MF0058058 Interchange Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 6.94 Inch Height | CF6WAD A150C25 MF0058058Cellulose5.06"6.94"72.5 psi5.06"20 µm536 sq. in.72.5 psi-
RFQ
MAIN FILTER INC. MF0058059 Spin-On Filter, Cellulose/Water Removal, 10 Micron, Buna Seal, 6.94 Inch Height | CF6WAE A150CW10 MF0058059Cellulose, Water Removal5.06"6.94"72.5 psi5.06"10 µm536 sq. in.--
RFQ
MAIN FILTER INC. MF0058060 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CF6WAF A150G03 MF0058060Glass5.06"6.94"145 psi5.06"3 µm---
RFQ
MAIN FILTER INC. MF0058061 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 6.94 Inch Height | CF6WAG A150G06 MF0058061Glass5.06"6.94"145 psi5.06"5 µm-145 psi-
RFQ
MAIN FILTER INC. MF0058062 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 6.94 Inch Height | CF6WAH A150G10 MF0058062Glass5.06"-145 psi5.06"10 µm---
RFQ
MAIN FILTER INC. MF0058063 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 6.94 Inch Height | CF6WAJ A150G25 MF0058063Glass5.06"6.94"145 psi5.06"25 µm-145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058067 A150GW25 Spin-On Filter, Glass/Water Removal, 25 Micron Rating, Buna Seal, 6.969 Inch Height