MAIN FILTER INC. MF0058020 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.307 Inch Height | CF6VYR A111G10

MAIN FILTER INC. MF0058020 A111G10 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.307 Inch Height

Item: CF6VYR Model: MF0058020Cross Ref: A111G10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.78"
Burst Pressure304.6 psi
Capacity46.21g
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size472 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.307"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread14 BSP
Top O.d.3.78"

Product Details:

    • Repalcement FILTREC A111G10

Product Variants

ProductModelFilter MediaCracking PressureFilter SizeFilter RatingCapacityHeightMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0058012 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 8.307 Inch Height | CF6VYJ A111C10 MF0058012Cellulose72.5 psi601 sq. in.10 µm24.03g8.307"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058014 Interchange Spin-On Filter, Cellulose, 20 Micron, Buna Seal, 8.307 Inch Height | CF6VYL A111C25 MF0058014Cellulose72.5 psi601 sq. in.20 µm24.03g8.307"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058018 Interchange Spin-On Filter, Glass, 5 Micron Rating, Buna Seal, 8.307 Inch Height | CF6VYP A111G06 MF0058018Glass145 psi472 sq. in.5 µm44.22g8.307"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058022 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 8.307 Inch Height | CF6VYU A111G25 MF0058022Glass145 psi472 sq. in.25 µm46.21g8.307"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058024 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 8.307 Inch Height | CF6VYW A111T125 MF0058024Wire Mesh145 psi257 sq. in.125 µm-8.307"-13°F248°F-
RFQ
MAIN FILTER INC. MF0058026 Interchange Spin-On Filter, Wire Mesh, 60 Micron, Buna Seal, 8.307 Inch Height | CF6VYX A111T60 MF0058026Wire Mesh145 psi257 sq. in.60 µm-8.307"-13°F248°F-
RFQ
MAIN FILTER INC. MF0575513 Spin-On Filter, Cellulose/Water Removal, 25 Micron, Buna Seal, 8.307 Inch Height | CG2NTR A111CW25 MF0575513Cellulose, Water Removal72.5 psi472 sq. in.25 µm18.87g8.307"-13°F248°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058020 A111G10 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 8.307 Inch Height