MAIN FILTER INC. MF0056858 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 8.22 Inch Height | CF6VNU MART

MAIN FILTER INC. MF0056858 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 8.22 Inch Height

Item: CF6VNU Model: MF0056858
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Filter MediaGlass
Filter Rating1 µm
Seal MaterialViton
Seal TypeViton
Top I.d.1.701"
Top O.d.3.071"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Filter SizeCapacityBottom I.d.Price
MAIN FILTER INC. MF0006129 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 9.05 Inch Height | CF6QPP MART MF00061291.347"2.362"9.05"-2.362"----
RFQ
MAIN FILTER INC. MF0033702 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 4.48 Inch Height | CF6TVL MART MF00337021"1.772"4 12/25"-1.772"----
RFQ
MAIN FILTER INC. MF0056363 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 16.77 Inch Height | CF6VAP MART MF00563631.504"2.992"--2.992"----
RFQ
MAIN FILTER INC. MF0056364 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 16.77 Inch Height | CF6VAQ MART MF00563641.504"2.992"16.77"-2.992"----
RFQ
MAIN FILTER INC. MF0056642 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 16.88 Inch Height | CF6VHK MART MF00566422.224"3.78"16 22/25"-3.78"----
RFQ
MAIN FILTER INC. MF0056643 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 16.88 Inch Height | CF6VHL MART MF00566432.224"3.78"--3.78"----
RFQ
MAIN FILTER INC. MF0056709 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 4.44 Inch Height | CF6VJX MART MF00567091.004"1.772"4 11/25"-1.772"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0056858 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 8.22 Inch Height