MAIN FILTER INC. MF0034317 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 13.11 Inch Height | CF6TZV MART

MAIN FILTER INC. MF0034317 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 13.11 Inch Height

Item: CF6TZV Model: MF0034317
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.701"
Bottom O.d.5.591"
Filter MediaWire Mesh
Filter Rating60 µm
Height13.11"
Top O.d.5.591"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop O.d.HeightBottom O.d.Bottom I.d.Filter MediaCracking PressureMin. Operating Temp.Max. Operating Temp.Price
MAIN FILTER INC. MF0034555 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 1.96 Inch Height | CF6UBA MART MF00345551.732"1 24/25"1.732"1.024"Wire Mesh435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0120623 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 13.11 Inch Height | CF7FRT 660G60 MF01206235.591"-5.591"3.701"Wire Mesh----
RFQ
MAIN FILTER INC. MF0182819 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 13.11 Inch Height | CF7LZH 300539 MF01828195.591"13.11"5.591"3.701"Wire Mesh----
RFQ
MAIN FILTER INC. MF0355998 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 1.96 Inch Height | CF8LZN 118G60A0000 MF03559981.732"1 24/25"1.732"1.024"Wire Mesh435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0356000 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 1.96 Inch Height | CF8LZP 118G60P MF03560001.732"1 24/25"1.732"1.024"Wire Mesh435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0356565 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 1.96 Inch Height | CF8MCR RA18G60 MF03565651.732"1 24/25"1.732"1.024"Wire Mesh435 psi-13°F248°F-
RFQ
MAIN FILTER INC. MF0356747 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Seal, 13.11 Inch Height | CF8MDZ RL660G60 MF03567475.591"-5.591"3.701"Wire Mesh----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0034317 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Seal, 13.11 Inch Height