MAIN FILTER INC. MF0034037 Interchange Hydraulic Filter, Wire Mesh, 500 Micron Rating, Seal, 2.44 Inch Height | CF6TVU MART

MAIN FILTER INC. MF0034037 Interchange Hydraulic Filter, Wire Mesh, 500 Micron Rating, Seal, 2.44 Inch Height

Item: CF6TVU Model: MF0034037
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.386"
Collapse Pressure72 psi
Cracking Pressure72 psi
Filter MediaWire Mesh
Filter Rating500 µm
Filter Size56 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height2 11/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Thread Size1 1/2"
Top O.d.3.386"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top O.d.Fluid TypeBottom O.d.Price
MAIN FILTER INC. MF0066344 Interchange Hydraulic Filter, Wire Mesh, 500 Micron Rating, Seal, 2.44 Inch Height | CF7CPB WT546 MF0066344Wire Mesh72 psi2 11/25"-13°F248°F3.386"HL/HM/HV/HH3.386"-
RFQ
MAIN FILTER INC. MF0613836 Interchange Hydraulic Filter, Wire Mesh, 500 Micron, Seal, 2.44 Inch Height | CG3TNN FILTERS MF0613836Wire Mesh72 psi2 11/25"-13°F248°F3.386"HL/HM/HV/HH3.386"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0034037 Interchange Hydraulic Filter, Wire Mesh, 500 Micron Rating, Seal, 2.44 Inch Height