MAIN FILTER INC. MF0008601 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 3.7 Inch Height | CF6RTY MART

MAIN FILTER INC. MF0008601 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 3.7 Inch Height

Item: CF6RTY Model: MF0008601
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Collapse Pressure232 psi
Cracking Pressure232 psi
Filter MediaWire Mesh
Filter Rating100 µm
Filter Size85 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height3.7"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0006797 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 10.03 Inch Height | CF6RAC MART MF00067971.866"3.287"--3.287"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008107 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 5.59 Inch Height | CF6RNL MART MF00081071.866"3.287"435 psi5.59"3.287"366 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008167 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 6.77 Inch Height | CF6RNW MART MF00081671.004"1.85"3045 psi6.77"1.85"153 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0008473 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 6.77 Inch Height | CF6RTG MART MF00084731.004"1.85"435 psi6.77"1.85"157 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0035391 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 9.68 Inch Height | CF6UHB MART MF00353911.004"1.85"435 psi9 17/25"1.85"226 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0035402 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 3.7 Inch Height | CF6UHD MART MF00354021.004"1.85"3045 psi3.7"1.85"82 sq. in.3045 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0037916 Interchange Hydraulic Filter, Wire Mesh, 100 Micron, Seal, 10.03 Inch Height | CF6UQV MART MF00379161.866"3.287"3045 psi-3.287"513 sq. in.-Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0008601 Interchange Hydraulic Filter, Wire Mesh, 100 Micron Rating, Seal, 3.7 Inch Height