MAIN FILTER INC. MF0008485 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 3.7 Inch Height | CF6RTH MART

MAIN FILTER INC. MF0008485 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 3.7 Inch Height

Item: CF6RTH Model: MF0008485
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.087"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating40 µm
Filter Size69 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height3.7"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.965"
Top O.d.2.087"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0007005 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 3.89 Inch Height | CF6RCW MART MF00070051.26"2.898"363 psi3.89"2.898"246 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0007007 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 9.13 Inch Height | CF6RCX MART MF00070071.26"2.898"-9.13"2.898"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008301 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 2.08 Inch Height | CF6RPX MART MF00083010.717"1.693"-2 2/25"1.693"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008459 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 4.09 Inch Height | CF6RTC MART MF00084590.81"1.79"145 psi4.09"1.79"43 sq. in.145 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0008655 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 2.08 Inch Height | CF6RUC MART MF00086550.717"1.693"-2 2/25"1.693"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0008656 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 1.29 Inch Height | CF6RUD MART MF00086560.717"1.693"435 psi-1.693"17 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0025933 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Viton Seal, 8.22 Inch Height | CF6TFM MART MF00259331.004"1.772"305 psi8.22"1.772"156 sq. in.305 psiWire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0008485 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Viton Seal, 3.7 Inch Height