MAIN FILTER INC. MF0008142 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 5.74 Inch Height | CF6RNP MART

MAIN FILTER INC. MF0008142 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 5.74 Inch Height

Item: CF6RNP Model: MF0008142
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Filter MediaWire Mesh
Filter Rating60 µm
Height5.74"
Seal MaterialViton
Seal TypeViton
Top I.d.1.083"
Top O.d.3.071"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0006203 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 4.09 Inch Height | CF6QQN MART MF00062031.79"0.81"4.09"145 psi1.79"Outside In43 sq. in.145 psi-
RFQ
MAIN FILTER INC. MF0006789 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 7.83 Inch Height | CF6QZZ MART MF00067891.79"0.81"7.83"145 psi1.79"Outside In86 sq. in.145 psi-
RFQ
MAIN FILTER INC. MF0007596 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 9.25 Inch Height | CF6RKC MART MF00075963.898"1.654"9 1/4"145 psi3.898"Outside In197 sq. in.--
RFQ
MAIN FILTER INC. MF0007674 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 4.76 Inch Height | CF6RLA MART MF00076742 3/4"1.03"4 19/25"-2 3/4"----
RFQ
MAIN FILTER INC. MF0008418 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 3.54 Inch Height | CF6RRG MART MF00084181.654"0.898"3.54"363 psi1.654"Outside In63 sq. in.--
RFQ
MAIN FILTER INC. MF0025885 Interchange Hydraulic Filter, Wire Mesh, 60 Micron Rating, Viton Seal, 6.61 Inch Height | CF6TFB MART MF00258853.9"2.29"6.61"-3.9"----
RFQ
MAIN FILTER INC. MF0028641 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 3.38 Inch Height | CF6TQJ MART MF00286411.772"1"3.38"305 psi1.772"Outside In61 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0008142 Interchange Hydraulic Filter, Wire Mesh, 60 Micron, Viton Seal, 5.74 Inch Height