MAIN FILTER INC. MF0007622 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 12.12 Inch Height | CF6RKM MART

MAIN FILTER INC. MF0007622 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 12.12 Inch Height

Item: CF6RKM Model: MF0007622
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3.996"
Bottom O.d.5.61"
Collapse Pressure51 psi
Cracking Pressure51 psi
Filter MediaWire Mesh
Filter Rating74 µm
Filter Size1251 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height12 3/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.3.996"
Top O.d.5.61"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0007572 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 8.89 Inch Height | CF6RJY MART MF0007572145 psi1.693"2.756"-2.756"Inside Out243 sq. in.1.693"-
RFQ
MAIN FILTER INC. MF0007602 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 9.76 Inch Height | CF6RKE MART MF0007602145 psi3.11"4.252"-4.252"Outside In482 sq. in.3.11"-
RFQ
MAIN FILTER INC. MF0007603 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 9.76 Inch Height | CF6RKF MART MF0007603145 psi3.11"4.252"9 19/25"4.252"Outside In482 sq. in.3.11"-
RFQ
MAIN FILTER INC. MF0007621 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 12.12 Inch Height | CF6RKL MART MF000762151 psi3.996"5.61"12 3/25"5.61"Outside In1251 sq. in.3.996"-
RFQ
MAIN FILTER INC. MF0024295 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 8.89 Inch Height | CF6TBT MART MF0024295145 psi1.693"2.756"8.89"2.756"Inside Out243 sq. in.1.693"-
RFQ
MAIN FILTER INC. MF0029364 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Buna Seal, 9.17 Inch Height | CF6TUJ MART MF002936473 psi1.732"3.661"9.17"3.661"Outside In633 sq. in.--
RFQ
MAIN FILTER INC. MF0034914 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 18.89 Inch Height | CF6UER MART MF003491473 psi1.732"3.661"18.89"3.661"Outside In1323 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0007622 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Buna Seal, 12.12 Inch Height