MAIN FILTER INC. MF0005977 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 4.65 Inch Height | CF6QLK MART

MAIN FILTER INC. MF0005977 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 4.65 Inch Height

Item: CF6QLK Model: MF0005977
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.87"
Capacity27.8g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size284 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height4.65"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.07"
Top O.d.2.87"

Product Details:

    • Repalcement FILTER MART

Product Variants

ProductModelCracking PressureTop I.d.Top O.d.HeightBottom O.d.Filter SizeCapacityBottom I.d.Price
MAIN FILTER INC. MF0006573 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 8.07 Inch Height | CF6QZF MART MF0006573435 psi3.504"5.906"8.07"5.906"1172 sq. in.114.75g3.504"-
RFQ
MAIN FILTER INC. MF0037919 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 7.59 Inch Height | CF6UQW MART MF0037919435 psi5.532"7.933"-7.933"1449 sq. in.141.88g5.532"-
RFQ
MAIN FILTER INC. MF0096249 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 4.65 Inch Height | CF7EQQ 935125 MF0096249145 psi1.07"2.87"4.65"2.87"284 sq. in.27.8g--
RFQ
MAIN FILTER INC. MF0116399 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 8.07 Inch Height | CF7FJE 0485207010VG16BP MF0116399435 psi3.504"5.906"8.07"5.906"1172 sq. in.114.75g3.504"-
RFQ
MAIN FILTER INC. MF0182856 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 8.07 Inch Height | CF7LZW 300803 MF0182856435 psi3.504"5.906"8.07"5.906"1172 sq. in.114.75g3.504"-
RFQ
MAIN FILTER INC. MF0201603 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 4.65 Inch Height | CF7NXC CS7 MF0201603145 psi1.07"2.87"4.65"2.87"284 sq. in.27.8g--
RFQ
MAIN FILTER INC. MF0201605 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 4.65 Inch Height | CF7NXD CZ10 MF0201605145 psi1.07"2.87"4.65"2.87"284 sq. in.27.8g--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0005977 Interchange Hydraulic Filter, Glass, 10 Micron, Buna Seal, 4.65 Inch Height