Flat Shipping

Flat Shipping at €24.99 + VAT

MAILLON RAPIDE 7350F-1/4 Thread-Locking Quick Link, 1/4 Inch Size Trade Size, 880 lb Working Load Limit | CT2BMH

MAILLON RAPIDE 7350F-1/4" Thread-Locking Quick Link, 1/4 Inch Size Trade Size, 880 lb Working Load Limit

Item: CT2BMH Model: 7350F-1/4"Cross Ref: 49JU61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread-Locking Quick Link
FinishNatural
MaterialSteel
Opening Size0.281"
Overall Length2 1/5"
Overall Width1"
Trade Size1/4"
Working Load Limit880 lbs.
Compatible Chain GradeGrade 30
Compatible Chain Trade Size1/4"
FabricationForged
Grade30
Inside Length1 25/32"
Inside Width9/16"
Lifting CapabilityNot For Lifting
Link TypeQuick Link
Material Thickness1/4"
Product TypeConnecting Link
ShapeOblong
StandardsCE RATED SAFETY FACTOR 4:3
Weight0.077 lbs.

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOverall WidthOpening SizeMaterialWorking Load LimitTrade SizeFinishPrice
MAILLON RAPIDE 7351F-1/4" Wide Jaw Quick Link, 1/4 Inch Size Trade Size, 770 lb Working Load Limit | CT2BKE 7351F-1/4"2 3/4"1.06"0.562"Steel770 lbs.1/4"Natural€6.70
MAILLON RAPIDE 7351F-1/2" Wide Jaw Quick Link, 1/2 Inch Size Trade Size, 2, 750 lb Working Load Limit | CT2BKF 7351F-1/2"4.86"1 23/25"0.938"Steel2750 lbs.-Natural€17.84
MAILLON RAPIDE 7360F-1/4" Delta Quick Link, 1/4 Inch Trade Size, 550 Lb Working Load Limit | CT2BKG 7360F-1/4"2.15"1 21/25"0.281"Steel550 lbs.1/4"Natural€8.43
MAILLON RAPIDE 7360F-3/16" Delta Quick Link, 3/16 Inch Trade Size, 330 Lb Working Load Limit | CT2BKH 7360F-3/16"1 23/25"1.54"1/4"Steel330 lbs.3/16"Natural€5.06
MAILLON RAPIDE 7360F-3/8" Delta Quick Link, 3/8 Inch Trade Size, 1, 540 Lb Working Load Limit | CT2BKJ 7360F-3/8"3 1/25"2 9/25"0.438"Steel1540 lbs.-Natural€10.70
MAILLON RAPIDE 7360F-5/16" Delta Quick Link, 5/16 Inch Trade Size, 1, 210 Lb Working Load Limit | CT2BKK 7360F-5/16"2.83"2.19"0.406"Steel1210 lbs.5/16"Natural€9.11
MAILLON RAPIDE 7360F-5/8" Delta Quick Link, 5/8 Inch Trade Size, 4, 840 Lb Working Load Limit | CT2BKL 7360F-5/8"5.41"3.65"3/4"Steel4840 lbs.5/8"Natural€38.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAILLON RAPIDE 7350F-1/4" Thread-Locking Quick Link, 1/4 Inch Size Trade Size, 880 lb Working Load Limit
€3.44 /unit