Flat Shipping

Flat Shipping at €24.99 + VAT

MAHR 4103067 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, IP67 | CT2BGG

MAHR 4103067 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, IP67

Item: CT2BGG Model: 4103067Cross Ref: 45PG31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Caliper
Absolute PositioningYes
Accuracy±-0.03 mm, ±0.001"
Battery IncludedYes
Battery SizeCR2032
Caliper MaterialStainless Steel
Compatible Spc CableMFR. No. 4102357 16, MFR. No. 4102915 16
Coolant ResistantYes
Data Output Connection TypeUSB, RS232, Digimatic
Data Output TypeCabled
Depth Rod ShapeRectangular
Digit Height8.5 mm
Dimension TypeImperial/Metric
Display TypeAnalog
Dust ResistantYes
FunctionAuto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Included CertificationCertificate Of Conformance
Includes CaseYes
Ip RatingIP67
Jaw Actuation TypeThumb Wheel
Jaw Depth1.578"
Jaw Depth Upper Jaw5/8"
Jaw MaterialStainless Steel
Jaw ShapeStandard
Long Form Calibration CertificateNo
MeasurementsFour Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Range0" to 6", 0 mm to 150 mm
Spc OutputYes
Water ResistantYes
With Locking NutYes
FunctionsAuto Power Off, Zero, Preset, Reversal Of Counting Direction, Lock
Includes BatteryYes
Jaw Depth - Upper Jaw5/8"
Maximum Measurement - Inch6"
Maximum Measurement - Mm150 mm
Minimum Measurement - Fractional Inch0"
Minimum Measurement - Inch0"
Minimum Measurement - Mm0 mm
Resolution0.0005"
StandardsDIN 862

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeJaw Actuation TypeAccuracyJaw DepthSpc OutputJaw MaterialData Output TypeMeasures DepthPrice
MAHR 4103407 4-Way Digital Caliper, 0-12 Inch/0 to 300 mm Range, IP67 | CT2BFZ 41034070" to 12", 0 mm to 300 mmThumb Wheel±0.0015", ±0.04 mm2 1/2"YesStainless SteelWireless With TransmitterNo€527.36
MAHR 4103406 4-Way Digital Caliper, 0-12 Inch/0 to 300 mm Range, IP67 | CT2BGA 41034060" to 12", 0 mm to 300 mmSlide±0.0015", ±0.04 mm2 1/2"YesStainless SteelWireless With TransmitterNo€527.22
MAHR 4103017 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, ±0.001 Inch/±-0.03 mm Accuracy | CT2BGB 41030170" to 6", 0 mm to 150 mmThumb Wheel±-0.03 mm, ±0.001"1.578"YesStainless SteelCabledYes€229.29
MAHR 4103016 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, ±0.001 Inch/±-0.03 mm Accuracy | CT2BGC 41030160" to 6", 0 mm to 150 mmSlide±-0.03 mm, ±0.001"1 37/64"YesStainless SteelCabledYes€227.03
MAHR 4103014 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, ±0.001 Inch/±-0.03 mm Accuracy | CT2BGD 41030140" to 6", 0 mm to 150 mmSlide±-0.03 mm, ±0.001"1.578"YesStainless SteelCabledYes€229.32
MAHR 4103301 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, IP67 | CT2BGE 41033010" to 6", 0 mm to 150 mmThumb Wheel±-0.03 mm, ±0.001"1.578"NoStainless SteelManualYes€261.94
MAHR 4103300 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, IP67 | CT2BGF 41033000" to 6", 0 mm to 150 mmSlide±-0.03 mm, ±0.001"1.578"NoStainless SteelManualYes€256.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR 4103067 4-Way Digital Caliper, 0-6 Inch/0 to 150 mm Range, IP67
€337.68 /unit