Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MAHR-FEDERAL INC. B8I Dial Indicator Agd 1 0.250 In | AE6FEY 5RHH1

MAHR B8I Dial Indicator Agd 1 0.250 In

Item: AE6FEY Model: B8ICross Ref: 5RHH1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€374.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Back TypeLug
Bearing TypeJeweled
Calibration CertificateNo
Dial ColorGreen
Dial Size1 17/25"
Graduations0.001"
Range0" to 0.25"
Range Per Revolution0.1"
ReadingBalanced
Agd NumberAGD 1
Contact Point Dia.0.25"
Contact Point ShapeFlat
Dimension TypeInch
Includes CaseNo
Maximum Measurement - Inch1/4"
Operation TypePlunger
Shock ResistantYes
StandardsAGD, ANSI
Stem Dia.0.375"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.6
Ship length (cm)13.21
Ship width (cm)12.95
HS code9017800000
Country of OriginUS

Product Details:

    • Bezel Lock (Yes)

Product Variants

ProductModelReadingGraduationsRange Per RevolutionDial SizeRangeBack TypeDial ColorOperation TypePrice
MAHR-FEDERAL INC. 2015781 Dial Indicator Agd 2 0.025 In | AE6FEJ 5RHF8 2015781Balanced0.0001"0.01"2 1/4"0" to 0.025"LugGreenPlunger€313.95
MAHR-FEDERAL INC. 2015786 Dial Indicator Agd 2 0.075 In | AE6FEK 5RHF9 2015786Balanced0.0005"0.03"2 1/4"0" to 0.075"LugGreenPlunger€280.85
MAHR-FEDERAL INC. 2015790 Dial Indicator Agd 2 0.125 In | AE6FEL 5RHG0 2015790Balanced0.0005"0.05"2 1/4"0" to 0.125"LugGreenPlunger€311.60
MAHR-FEDERAL INC. 2015791 Dial Indicator Agd 2 0.125 In | AE6FEM 5RHG1 2015791Balanced0.001"0.05"2 1/4"0" to 0.125"LugGreenPlunger€285.10
MAHR-FEDERAL INC. 2015792 Dial Indicator Agd 2 0.250 In | AE6FEN 5RHG2 2015792Balanced0.001"0.1"2 1/4"0" to 0.25"LugGreenPlunger€216.45
MAHR-FEDERAL INC. 2014699 Dial Indicator Agd 2 0.500 In | AE6FEP 5RHG3 2014699Continuous0.001"0.1"2 1/4"0" to 0.5"LugGreenPlunger€309.67
MAHR-FEDERAL INC. 2014698 Dial Indicator Agd 2 1.00 In | AE6FEQ 5RHG4 2014698Continuous0.001"0.1"2 1/4"-LugGreenPlunger€326.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR B8I Dial Indicator Agd 1 0.250 In
€374.05 /unit