Flat Shipping

Flat Shipping at €24.99 + VAT

MAHR-FEDERAL INC. B7I Dial Indicator Agd 1 0.125 In | AE6FEX 5RHH0

MAHR B7I Dial Indicator Agd 1 0.125 In

Item: AE6FEX Model: B7ICross Ref: 5RHH0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€343.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Back TypeLug
Bearing TypeJeweled
Calibration CertificateNo
Dial ColorGreen
Dial Size1 17/25"
Graduations0.0005"
Range0" to 0.125"
Range Per Revolution0.05"
ReadingBalanced
Accuracy+/-0.0005"
Agd NumberAGD 1
Contact Point Dia.0.25"
Contact Point ShapeFlat
Dial Reading0-25-0
Dimension TypeInch
Includes CaseNo
Long Form Calibration CertificateNo
Maximum Measurement - Inch1/8"
Minimum Measurement - Inch0"
Number Of Indicators1
Operation TypePlunger
Shock ResistantYes
StandardsAGD, ANSI
Stem Dia.0.375"
Stem Thread Size#4-48

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.6
Ship length (cm)12.95
Ship width (cm)13.21
HS code9017800000
Country of OriginUS

Product Details:

    • Bezel Lock (Yes)

Product Variants

ProductModelReadingGraduationsRange Per RevolutionDial SizeRangeBack TypeDial ColorOperation TypePrice
MAHR-FEDERAL INC. 2015781 Dial Indicator Agd 2 0.025 In | AE6FEJ 5RHF8 2015781Balanced0.0001"0.01"2 1/4"0" to 0.025"LugGreenPlunger€313.95
MAHR-FEDERAL INC. 2015786 Dial Indicator Agd 2 0.075 In | AE6FEK 5RHF9 2015786Balanced0.0005"0.03"2 1/4"0" to 0.075"LugGreenPlunger€280.85
MAHR-FEDERAL INC. 2015790 Dial Indicator Agd 2 0.125 In | AE6FEL 5RHG0 2015790Balanced0.0005"0.05"2 1/4"0" to 0.125"LugGreenPlunger€311.60
MAHR-FEDERAL INC. 2015791 Dial Indicator Agd 2 0.125 In | AE6FEM 5RHG1 2015791Balanced0.001"0.05"2 1/4"0" to 0.125"LugGreenPlunger€285.10
MAHR-FEDERAL INC. 2015792 Dial Indicator Agd 2 0.250 In | AE6FEN 5RHG2 2015792Balanced0.001"0.1"2 1/4"0" to 0.25"LugGreenPlunger€216.45
MAHR-FEDERAL INC. 2014699 Dial Indicator Agd 2 0.500 In | AE6FEP 5RHG3 2014699Continuous0.001"0.1"2 1/4"0" to 0.5"LugGreenPlunger€309.67
MAHR-FEDERAL INC. 2014698 Dial Indicator Agd 2 1.00 In | AE6FEQ 5RHG4 2014698Continuous0.001"0.1"2 1/4"-LugGreenPlunger€326.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR B7I Dial Indicator Agd 1 0.125 In
€343.52 /unit