Flat Shipping

Flat Shipping at €24.99 + VAT

MAHR-FEDERAL INC. 2033099 Digital Indicator Pencil Probe For AE6FFF | AE6FFG 5RHJ6

MAHR 2033099 Digital Indicator Pencil Probe For AE6FFF

Item: AE6FFG Model: 2033099Cross Ref: 5RHJ6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€658.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Indicator Pencil Probe
Calibration CertificateNo
Includes CableYes
Long Form Calibration CertificateNo
Max. Measurement1/25"
Accuracy+/-0.0004", 10 micron
Dimension TypeInch, Metric
Max. Measuring Force1.1N
Maximum Measurement - Inch0.04"
Maximum Measurement - Micrometers1 mm
Minimum Measurement - Inch-0.04"
Minimum Measurement - Mm-1 mm
Probe Length101.6 mm
Range-0.040" to +0.040"/-1 to +1 mm
Resolution0.00005", 0 .0001", 0 .0005", 0.0005 mm, 0.001 mm, 0.005 mm

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)7.62
Ship length (cm)24.13
Ship width (cm)12.4
HS code9017900150
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAHR 2033099 Digital Indicator Pencil Probe For AE6FFF
€658.34 /unit