Flat Shipping

Flat Shipping at €24.99 + VAT

MAGLITE ASXC046K C Cell Holder | AF4JCP 8XYX7

MAGLITE ASXC046K C Cell Holder

Item: AF4JCP Model: ASXC046KCross Ref: 8XYX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Cell Mag-Lite Holder
ColorBlack
Width2"
Compatible With BrandUniversal
IncludesSteel Ring
Overall Width2"
Product TypeRing Holder

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)32.05
Ship length (cm)18.72
Ship width (cm)13.34
HS code8513102000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAGLITE ASXC046K C Cell Holder
€11.98 /unit