MAG MAG62863 Hydraulic Oil, Mineral, 55 Gal, Drum | CT2BBY

MAG MAG62863 Hydraulic Oil, Mineral, 55 Gal, Drum

Item: CT2BBY Model: MAG62863Cross Ref: 43Y917
In Stock

Get it by Tuesday, Jun 17

€1,245.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
Container Size55 gal.
Container TypeDrum
Viscosity Index133
Flash Point435°F
Manufacturer SpecificationsHydraulic Fluids
Pour Point-44°F
StandardsASTM D5864

Shipping Info:

Ship weight (kg) 193.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer SizeContainer TypePour PointViscosity IndexColorIso Viscosity GradeSae GradeBase OilPrice
MAG MAG00325 Hydraulic Oil, 5 Gal, Pail, Iso Viscosity Grade 32 | CT2BBK MAG003255 gal.Pail-28°F108Amber32-Mineral€124.17
MAG MAG00465 Hydraulic Oil, 5 Gal, Pail, Iso Viscosity Grade 46 | CT2BBL MAG004655 gal.Pail-28°F105Amber46-Mineral€127.37
MAG MAG00685 Hydraulic Oil, 5 Gal, Pail, Iso Viscosity Grade 68 | CT2BBM MAG006855 gal.Pail-28°F103AmberGrade 68-Mineral€123.76
MAG MAG62861 Hydraulic Oil, 55 Gal, Drum, Iso Viscosity Grade 32 | CT2BBN MAG6286155 gal.Drum-28°F108Amber32-Mineral€1,113.23
MAG MAG00468 Hydraulic Oil, 55 Gal, Drum, Iso Viscosity Grade 46 | CT2BBP MAG0046855 gal.Drum-28°F105Amber46-Mineral€1,253.81
MAG MAG60681 Hydraulic Oil, Mineral, 1 Gal, Jug | CT2BBQ MAG606811 gal.Jug-133----€24.32
MAG MAG00466 Hydraulic Oil, Mineral, 1 Gal, Jug, Iso Viscosity Grade 46, Sae Grade 20W | CT2BBR MAG004661 gal.Jug-27°F105Amber46Grade 20WMineral€25.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG MAG62863 Hydraulic Oil, Mineral, 55 Gal, Drum
€1,245.32 /unit