MAG-MATE RELM12 Electromagnetic Lift Magnet, Round, 12 Inch Diameter | CD8YJU

MAG-MATE RELM12 Electromagnetic Lift Magnet, Round, 12 Inch Diameter

Item: CD8YJU Model: RELM12
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLifting Magnet

Shipping Info:

Country of OriginUS

Product Details:

Mag-Mate RELM12 electromagnetic lifting magnet is used to primarily lift thick, ferrous items like steel plates, die castings, billets & forgings in fabrication shops, foundries, machine tool shops & machine builders. This round electro lift magnet (RELM) offers concentrated holding power due to its deep-reaching magnetic field that can lift thick materials. It has a maximum holding value of 4500 lb.

Features:

  • Industrial Magnetics Mag-Mate RELM12 electromagnetic lifting magnet has a control switch with 'on, off & release' positions mounted on the unit's top for controlling the functions of the magnet.
  • It can be directly plugged into an electrical supply for use and does not require any separate power supply unit.
  • This round electro lift magnet (RELM) includes a heavy-duty cord with a mating twist-lock plug & receptacle for quick operation.

Standards and Approvals:

  • ASME B30.20 BTH-1 Design Category B
  • REACH
  • RoHS

Frequently Asked Questions:

Q. What are some safety instructions for this Mag-Mate RELM12 electromagnetic lifting magnet?

A.

  • RELM units have holding values rated at 50% of their actual value for a 2 to 1 design factor.
  • It should not be used to lift scraps or multiple pieces of steel.
  • This lift magnet should be used only on materials that do not flex or bend.
  • Users should never stand under a lifted load.
  • This unit's surface & the load being lifted should be clean from chips, oil, slag or dirt.
  • Lifting magnets must be centred on the load.
  • It should not be used on painted or finish-coated surfaces.

Q. What is the electrical rating of this Mag-Mate RELM12 electromagnetic lifting magnet?

A. This Industrial Magnetics Mag-Mate RELM12 electromagnetic lifting magnet has electrical ratings of 120V, 200W & 2A.

Q. How does the load capacity of this Industrial Magnetics Mag-Mate RELM12 electromagnetic lifting magnet differ with workpiece thickness?

A.

  • Greater than 2 inches: 4500 lb
  • 1-1/2 inches: 3500 lb
  • 1 inch: 2800 lb
  • 3/4 inch: 2100 lb
  • 1/2 inch: 1100 lb
  • 3/8 inch: 600 lb
  • 1/4 inch: 300 lb

Product Variants

ProductModelMPNPrice
MAG-MATE RELM06 Electromagnetic Lift Magnet, Round, 6 Inch Diameter | CD8YJQ RELM06RELM06-
RFQ
MAG-MATE RELM08 Electromagnetic Lift Magnet, Round, 8 Inch Diameter | CD8YJR RELM08RELM08-
RFQ
MAG-MATE RELM10 Electromagnetic Lift Magnet, Round, 10 Inch Diameter | CD8YJT RELM10RELM10-
RFQ
MAG-MATE RELM16 Electromagnetic Lift Magnet, Round, 16 Inch Diameter | CD8YJV RELM16RELM16-
RFQ
MAG-MATE RELM20 Electromagnetic Lift Magnet, Round, 20 Inch Diameter | CD8YJW RELM20RELM20-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE RELM12 Electromagnetic Lift Magnet, Round, 12 Inch Diameter