Flat Shipping

Flat Shipping at €24.99 + VAT

MAG-MATE PE0650 Padeye, 6-1/2 Ton Capacity, Weld-On | CD8YGA

MAG-MATE PE0650 Pad Eye, Carbon Steel, 13000 lbs. Working Load, Weld-On Mounting, 5 3/16 Inch Length

Item: CD8YGA Model: PE0650Cross Ref: 53CV53
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad Eye
Base Dimensions (w X L X D)1 5/16" x 5 3/16" x 1 5/16"
MaterialCarbon Steel
Mounting Hole Diameter1 1/16"
Overall Depth1 5/16"
Overall Length5 3/16"
Overall Width1 5/16"
Product TypePad Eye
Ring Inner Diameter1 1/16"
Working Load Limit13000 lbs.

Shipping Info:

Ship weight (kg) 1.368
Ship height (cm)3.33
Ship length (cm)13.18
Ship width (cm)3.33
Country of OriginCN

Product Details:

Mag-Mate PE0650 padeye is ideal for lifting loads by providing a location where a rope or wire can be attached, either directly or via a shackle. This padeye is used in the manufacturing, marine and oil & gas industries.

Features:

  • Mag-Mate PE0650 padeye features weldable A36 carbon steel construction for structural rigidity and wear resistance.
  • It has a reamed hole to accommodate a shackle pin / bolt at +/-0.001 inches.
  • This padeye further features a weld guideline and a date code for the ease of the operator during operation.
  • It has a maximum working load capacity of 13000 lb.

Compatible Accessories:

  • Mag-Mate WS0450R & WS0150R: These 90-degree welding squares are suitable for positioning and keeping padeyes in place while welding.

Standards and Approvals:

  • ASME B30.20 BTH-1 Design Category B Service Class 3
  • RoHS
  • REACH

Frequently Asked Questions:

Q. What type of mounting does this padeye offer?

A. Weld-on mounting.

Q. How to install Mag-Mate PE0650 padeye using welding squares?

A.

  • The welding square is used to place padeye in place while welding them to the required product or structure.
  • To complete the welding operation, tack weld corners and take out the welding square.

Product Variants

ProductModelMPNPrice
MAG-MATE PE0050 Padeye, 1/2 Ton Capacity, Weld-On | CD8YFP PE0050PE0050€16.07
MAG-MATE PE0050S Padeye, 1/2 Ton Capacity, Weld-On, Stainless Steel | CD8YFQ PE0050SPE0050S-
RFQ
MAG-MATE PE0100 Padeye, 1 Ton Capacity, Weld-On | CD8YFR PE0100PE0100€9.63
MAG-MATE PE0100S Padeye, 1 Ton Capacity, Weld-On, Stainless Steel | CD8YFT PE0100SPE0100S-
RFQ
MAG-MATE PE0150 Padeye, 1-1/2 Ton Capacity, Weld-On | CD8YFU PE0150PE0150€28.46
MAG-MATE PE0150S Padeye, 1-1/2 Ton Capacity, Weld-On, Stainless Steel | CD8YFV PE0150SPE0150S-
RFQ
MAG-MATE PE0200 Padeye, 2 Ton Capacity, Weld-On | CD8YFW PE0200PE0200€32.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE PE0650 Pad Eye, Carbon Steel, 13000 lbs. Working Load, Weld-On Mounting, 5 3/16 Inch Length
€86.59 /unit