MAG-MATE MX1500ZP01 Holder, Zinc Plated Clamp | CD8XYK

MAG-MATE MX1500ZP01 Holder, Zinc Plated Clamp

Item: CD8XYK Model: MX1500ZP01Cross Ref: 49M012
In Stock

Get it by Friday, Jun 13

€14.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Holder
Casing MaterialSteel
ColorSilver
FeaturesEncased with Clip
IncludesClamp
Magnet StyleHolding
MaterialCeramic
Max Pull Force11 lbf.
Outside Diameter1 13/32"
Overall Height1 17/32"
ShapeRound
Stability Temperature300°F
Thickness0.28"
Weight Capacity25 lbs.

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Variants

ProductModelMPNPrice
MAG-MATE 981113 Rubber Broom/Tool Holder, Black | CD8XDE 981113981113-
RFQ
MAG-MATE MX1000BP01 Holder, Black, Plastic | CD8XWV MX1000BP01MX1000BP01€15.00
MAG-MATE MX1000NP01 Holder, Nickel Plated Clamp | CD8XXA MX1000NP01MX1000NP01€13.46
MAG-MATE MX1000SS01 Holder, Stainless Steel Clamp | CD8XXG MX1000SS01MX1000SS01€15.56
MAG-MATE MX1000VB01 Holder, Black, Vinyl Coated | CD8XXK MX1000VB01MX1000VB01€12.46
MAG-MATE MX1000ZP01 Holder, Zinc Plated Clamp | CD8XXQ MX1000ZP01MX1000ZP01€12.48
RFQ
MAG-MATE MX1500BP01 Holder, Black, Plastic | CD8XXX MX1500BP01MX1500BP01€14.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE MX1500ZP01 Holder, Zinc Plated Clamp
€14.50 /unit