Flat Shipping

Flat Shipping at €24.99 + VAT

MAG-MATE MC0154 Low Skid Boot, 3 Inch Length | CJ2TQD

MAG-MATE MC0154 Low Skid Boot, 3 Inch Length

Item: CJ2TQD Model: MC0154Cross Ref: 36TV09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoot
Compatible Grainger Part Number36TV23
Compatible Product Type3" Diameter Transporter
MaterialUrethane
Overall Diameter3"
Overall Height1 1/4"
Overall Length3"
Overall Width1 1/4"
Product TypeLow Skid Boot

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.18
Ship length (cm)7.62
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
MAG-MATE BB15 Low Skid Boot, 1 1/2 Inch Length | CJ2TQB BB15BB15€40.52
MAG-MATE BB30 Low Skid Boot, 3 1/8 Inch Length | CJ2TQC BB30BB30€40.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE MC0154 Low Skid Boot, 3 Inch Length
€249.32 /unit