MAG-MATE FS1200 Floor Sweeper, 12 Inch Long | CD8XMR

MAG-MATE FS1200 Floor Sweeper, Magnetic, 5 Inch Length, 16 1/2 Inch Width

Item: CD8XMR Model: FS1200Cross Ref: 36TV04
In Stock

Get it by Tuesday, Jun 10

€93.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Sweeper
Handle MaterialSteel
Housing MaterialAluminum
Magnet Depth5"
Magnet Length12"
Magnetic Pull Capacity - Maximum80 lbs.
Overall Height48"
Product TypeMagnetic Floor Sweeper
Wheel Diameter6"

Shipping Info:

Ship weight (kg) 8.0325
Country of OriginUS

Product Variants

ProductModelExtended LengthHandle MaterialSurface SizeTypeMaterialSizePulling CapacityPickup LengthPrice
MAG-MATE FS3600 Floor Sweeper, 36in, Ceramic | CD2HGN 36TV06 FS360042"Steel36" x 5"MagneticCeramic36"240 lbs.42"€236.29
MAG-MATE FS2400 Floor Sweeper, 24 Inch Long | CD8XMT FS2400--------€155.15
MAG-MATE IS2400 Floor Sweeper, 24 inch Long | CD8XQD IS2400--------€207.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE FS1200 Floor Sweeper, Magnetic, 5 Inch Length, 16 1/2 Inch Width
€93.09 /unit