Flat Shipping

Flat Shipping at €24.99 + VAT

MAG-MATE ER2-101 Electromagnet, Round, 24VDC | CD8XLR

MAG-MATE ER2-101 Electromagnet, Round, 24VDC

Item: CD8XLR Model: ER2-101Cross Ref: 380TH9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromagnet
Duty TypeContinuous Duty
Includes Lifting EyeLifting Eye Not Included
Lead Length24"
Magnet Diameter1"
Magnet Height3/4"
Magnet StyleRound
Maximum Load Capacity7 lbs.
Mounting Hole Thread Size#10-32
Number Of Mounting Holes1
Voltage24V DC
Wattage1.4 W
Wiring MethodWire Lead

Shipping Info:

Ship weight (kg) 0.09
Country of OriginUS

Product Details:

    • With Leads

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE ER2-101 Electromagnet, Round, 24VDC
€98.04 /unit